This product requires certification to purchase.

160 psi Polymer PEX Crimp 1/2 in. Valve Manifold

Viega

PureFlow® 160 psi Polymer PEX Crimp 1/2 in. Valve Manifold

  • Fast #
  • Part #V50033
  • Item #3785973
  • Manufacturer Part #50033
3.9 out of 5 Customer Rating
Brand image
Viega

PureFlow® 160 psi Polymer PEX Crimp 1/2 in. Valve Manifold

  • Fast #
  • Part #V50033
  • Item #3785973
  • Manufacturer Part #50033
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 120
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Color coded ports for hot or cold water
  • Factory assembled with valves and valve key
  • Supply connections not included
  • Port labels included
  • Optional red valve caps included for hot water
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Barbed
End Connection 2
Barbed
End Connections
Barbed
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
3-1/2 in
Length
16-1/2 in
Pressure - Maximum
160 psi
Characteristics & Features
Collection
PureFlow®
Color Finish Name
Black
Fitting Type
Straight
Material
Plastic
Material Type
Polymer
Outlet Quantity
3
Electrical & Operational Information
Maximum Temperature
180
Warranty & Product Information
ASTM
ASTM F-877
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
691514500331