160 psi Polymer PEX Press 1/2 in. Valve Manifold
This product has been replaced by
Manufacturer Part #49625
PureFlow® 160 psi Polymer PEX Press 1/2 in. Valve Manifold
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Color coded ports for hot or cold water
- Factory assembled with valves and valve key
- Supply connections not included
- Port labels included
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Straight
- Height:
- 3-1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 25-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Outlet Quantity:
- 30
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514493039