1/2 in. Bronze PEX Press x 1/2 in. Polybutylene Connection Adapter
PureFlow® 1/2 in. Bronze PEX Press x 1/2 in. Polybutylene Connection Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 420 Pallet: 15120-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Easy and fast to install
- Does not include crimp ring for PB connection
- Factory assembled sleeve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- Polybutylene Connection
- End Connections:
- Press x PB
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-19/50 in
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514978208
- Weight:
- 0.049 lb