2-9/10 x 10-2/5 x 8-3/10 in. Washing Machine Crimp Supply Box
PureFlow® 2-9/10 x 10-2/5 x 8-3/10 in. Washing Machine Crimp Supply Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- color coded handles
- Valves included
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASTM:
- ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
- Application:
- Residential
- Box Material:
- Plastic
- CSA Certified:
- CSA B125.1
- Collection:
- PureFlow®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2-9/10 in
- FM Approved:
- No
- Fire Rated:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Height:
- 8-3/10 in
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Overall Box Size:
- 2-9/10 in x 10-2/5 in x 8-3/10 in
- Product Type:
- Outlet Box
- Size:
- 1/2 in
- Supply Box Connection Type:
- Crimp
- Supply Box Type:
- Washing Machine
- UL Listed:
- No
- Water Hammer Arrestor Included:
- No
- Weight:
- 1.625 lb
- Width:
- 10-2/5 in