This product requires certification to purchase.

2 in. Bronze Press 160# Ball Valve

Viega

PureFlow® 2 in. Bronze Press 160# Ball Valve

  • Fast #
  • Part #V98203
  • Item #7602922
  • Manufacturer Part #98203
4.5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 2 in. Bronze Press 160# Ball Valve

  • Fast #
  • Part #V98203
  • Item #7602922
  • Manufacturer Part #98203
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5 Pallet: 90
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Multiple system and connection solutions
  • Bronze
  • Press connection
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61, ANSI 372
ASTM:
ASTM F-876
CSA Certified:
CSA B137.5
Clean Bagged:
No
Collection:
PureFlow®
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-57/100
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
180
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
Pressure Class:
160#
Recommended Valve Application:
Potable Water
Temperature Range:
0 to 180 Deg F (-18 to 82 Deg C)
UL Listed:
UL 1821
UPC:
691514982038
Valve Body Material:
Bronze
Valve Operator:
Lever Handle
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve
Weight:
2.114