2 in. Press Jaw
PureFlow® 2 in. Press Jaw
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 500-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- For Ridgid® standard tools
Specifications
- ASTM:
- ASTM F-877, ASTM F-876, ASTM F-1807, ASTM F-2159
- Brand Model Compatibility:
- Ridgid® Standard Tools
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- Cutting Capacity:
- 2 in
- Length:
- 8
- Tool Type:
- Press Jaw
- UL Listed:
- No
- UPC:
- 691514560823
- Weight:
- 9.266