2 in. X 100 ft. PEX Tubing
PureFlow® 2 in. X 100 ft. PEX Tubing
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 6All Sizes
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Reduced flow noise
- Excellent chlorine resistance
- UV resistant for 6 months
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-876, ASTM F-877, ASTM E-84, ASTM F-2023
- Application:
- Hot Water, Cold Water Supply Systems, Residential, Fire Systems
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- Color Finish Name:
- Black
- Diameter - Inside 1:
- 1-629/1000
- Diameter - Outside:
- 2-1/8 in
- End Connection 1:
- Barbed
- End Connection 2:
- Barbed
- End Connections:
- Barbed
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Length:
- 100
- Material:
- Plastic
- Material Type:
- XLPE
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- PipeTubing Size:
- 2
- Pressure Class:
- 160 psi
- Schedule Class:
- SDR 9
- UL Listed:
- UL 263
- UPC:
- 691514327914
- Wall Thickness:
- 0.236 in