This product requires certification to purchase.

2 x 1-1/2 x 1-1/2 in. Plastic PEX Press Tee

Viega

PureFlow® 2 x 1-1/2 x 1-1/2 in. Plastic PEX Press Tee

  • Fast #
  • Part #V49988
  • Item #4570714
  • Manufacturer Part #49988
4.5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 2 x 1-1/2 x 1-1/2 in. Plastic PEX Press Tee

  • Fast #
  • Part #V49988
  • Item #4570714
  • Manufacturer Part #49988
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15 Pallet: 750
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Excellent chlorine resistance
  • Factory assembled sleeve
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 61-G, ANSI 372
ASTM:
ASTM F-877
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Press
End Connection 2:
PEX Press
End Connection 3:
PEX Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1-1/2 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
2 in x 1-1/2 in x 1-1/2 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UL Listed:
Yes
UPC:
691514499888
Weight:
0.39 lb