PureFlow® 2 x 1-1/2 in. Bronze PEX Pressure Coupling

Part #V93091  |  Item #4092382  |  Manufacturer Part #93091

$92.17 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 2 in x 1-1/2 in

    Part #V93091 | Item #4092382 | Mfr. Part #93091

    Call for Pricing
    Call for Pricing
    Call us for price
    $92.17 /EACH

    Added to your cart. View Cart

Product Details

  • Easy and fast to install
  • Factory assembled sleeves

Lead Law Compliant

Documents

Specifications

ASTM Specifications: ASTM F-877

CARB OTC LEED Compliant: No

CSA Certified: CSA B137.5

Collection: PureFlow®

End Connection 1: PEX Press

End Connection 2: PEX Press

End Connections: Press

FM Approved: No

Fitting Size 1: 2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 2 in x 1-1/2 in

Fitting Type: Reducing

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 2-3/5 in

Material: Bronze

Maximum Pressure: 160 psi

Maximum Temperature: 180

NSF Certified: Yes

NSF Specifications: NSF 61 Annex G

Origin: Global

Type: V93091

UL Listed: Yes