2 x 2 in. Bronze PEX Pressure Elbow
PureFlow® 2 x 2 in. Bronze PEX Pressure Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 675-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Lead-Free
- Factory assembled sleeves
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-84, ASTM F-3347, ASTM F-3348
- Collection:
- PureFlow®
- Elbow Degree:
- 90°
- End Connection 1:
- PEX Press
- End Connection 2:
- PEX Press
- End Connections:
- PEX Press x PEX Press
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 14, NSF 61, NSF 359, NSF 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 100 psi
- UL Listed:
- UL 263
- UPC:
- 691514935904
- Weight:
- 1.594 lb