This product requires certification to purchase.

2 x 2 x 1-1/4 in. Plastic PEX Press Tee

Viega

PureFlow® 2 x 2 x 1-1/4 in. Plastic PEX Press Tee

  • Fast #
  • Part #V49997
  • Item #4554847
  • Manufacturer Part #49997
4.4 out of 5 Customer Rating
Brand image
Viega

PureFlow® 2 x 2 x 1-1/4 in. Plastic PEX Press Tee

  • Fast #
  • Part #V49997
  • Item #4554847
  • Manufacturer Part #49997
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • Factory assembled sleeve
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-877
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Color Finish Name:
Black
End Connection 1:
Male Sweat
End Connection 2:
PEX Press
End Connection 3:
PEX Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
1-1/4 in
Fitting Sizes:
2 in x 2 in x 1-1/4 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
Material Type:
Polymer
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
160 psi
UPC:
691514499970