This product requires certification to purchase.

3/4 in. Copper PEX Crimp x Female Sweat 90° Elbow

Viega

PureFlow® 3/4 in. Copper PEX Crimp x Female Sweat 90° Elbow

  • Fast #
  • Part #V44345
  • Item #3599660
  • Manufacturer Part #44345
5 out of 5 Customer Rating
Brand image
Viega

PureFlow® 3/4 in. Copper PEX Crimp x Female Sweat 90° Elbow

  • Fast #
  • Part #V44345
  • Item #3599660
  • Manufacturer Part #44345
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 250 Pallet: 15000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
Collection:
PureFlow®
End Connection 1:
PEX Crimp
End Connection 2:
Female Sweat
End Connections:
PEX Crimp x Female Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Copper
Maximum Temperature:
180
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
160 psi
UL Listed:
No
UPC:
691514443454
Weight:
0.111 lb