3/4 in. Plastic PEX Press x 3/4 in. Lavatory Supply Adapter
PureFlow® 3/4 in. Plastic PEX Press x 3/4 in. Lavatory Supply Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 100 Pallet: 5000-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Excellent chlorine resistance
- Factory assembled sleeve
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- Lavatory Supply
- End Connections:
- Press x GHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Lavatory Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-39/50 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- Type:
- V49344
- UL Listed:
- No
- UPC:
- 691514493442
- Weight:
- 0.08 lb