3/4 x 1/2 x 3/4 in. Brass PEX Crimp Tee
PureFlow® 3/4 x 1/2 x 3/4 in. Brass PEX Crimp Tee
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 250 Pallet: 15000-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Easy and fast to install
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM E-84, ASTM F-1807, ASTM F-2159, ASTM F-876, ASTM F-877
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connection 3:
- PEX Crimp
- End Connections:
- PEX Crimp x PEX Crimp x PEX Crimp
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1/2 in x 3/4 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF-pw
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514464350
- Weight:
- 0.101 lb