3/8 - 1 PEX PRESS TOOL Set
PureFlow® 3/8 - 1 PEX PRESS TOOL Set
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 24-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Products sold in select areas only, contact your local branch for availability in your area
- Fit sizes: 3/8" to 1"
Specifications
- Application:
- Commercial, Residential
- Collection:
- PureFlow®
- Fits Pipe Size:
- 3/8 in - 1 in
- Jaw Capacity (in):
- 3/8 in - 1 in
- Power Source:
- Manual
- Tool Type:
- Press
- Type:
- V56010
- UL Listed:
- No
- UPC:
- 691514560106
- Weight:
- 25.993