This product requires certification to purchase.

3/8 in. Brass PEX Crimp x 1/2 in. Lavatory Supply Adapter

Viega

PureFlow® 3/8 in. Brass PEX Crimp x 1/2 in. Lavatory Supply Adapter

  • Fast #
  • Part #V46023
  • Item #3924121
  • Manufacturer Part #46023
4.9 out of 5 Customer Rating
Brand image
Viega

PureFlow® 3/8 in. Brass PEX Crimp x 1/2 in. Lavatory Supply Adapter

  • Fast #
  • Part #V46023
  • Item #3924121
  • Manufacturer Part #46023
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 250 Pallet: 15000
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Easy and fast to install
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-1807
CSA Certified:
CSA B137.5
Collection:
PureFlow®
End Connection 1:
PEX Crimp
End Connection 2:
Lavatory Supply
End Connections:
PEX Crimp x GHT
Fitting Size 1:
3/8 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/8 in x 1/2 in
Fitting Type:
Lavatory Adapter
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-13/20 in
Material:
Brass
Maximum Temperature:
180
NSF:
NSF 61-G
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
160 psi
UL Listed:
No
UPC:
691514460239
Weight:
0.059 lb