3/8 in. Plastic PEX Press x 1/2 in. Lavatory Supply Adapter
PureFlow® 3/8 in. Plastic PEX Press x 1/2 in. Lavatory Supply Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200 Pallet: 8000-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Excellent chlorine resistance
- Factory assembled sleeve
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- Lavatory Supply
- End Connections:
- Press x GHT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Lavatory Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-41/50 in
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514493244
- Weight:
- 0.05 lb