3/8 x 3/8 in. Press Plastic Elbow
PureFlow® 3/8 x 3/8 in. Press Plastic Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 400 Pallet: 400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Resistant to corrosion
- Easy and fast to install
- Excellent chlorine resistance
- Factory assembled sleeves
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- Collection:
- PureFlow®
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press x Press
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Material Type:
- Polymer
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514492100
- Weight:
- 0.023 lb