3/4 in. Stainless Steel PEX Crimp Tool
PureFlow® 3/4 in. Stainless Steel PEX Crimp Tool
Product Details
Product Details
- Soft-touch hand tool
- Color coded handles
- Tool can be calibrated for extended service life
Specifications
- ASTM:
- Yes
- Application:
- Commercial, Residential
- CSA Certified:
- Yes
- Collection:
- PureFlow®
- Color Finish Name:
- Red
- End Connection 1:
- Crimp
- Fits Pipe Size:
- 3/4 in
- Jaw Capacity (in):
- 3/4 in
- Length:
- 3-3/10
- Material:
- Stainless Steel
- Power Source:
- Manual
- Tool Type:
- Crimper
- Type:
- V41740
- UL Listed:
- No
- UPC:
- 691514417400
- Weight:
- 3.499