This product requires certification to purchase.

3/4 in. x 10 ft. PEX Straight Length Tubing in Red

This product has been replaced by

Viega Red 100 ft. PEX Tubing
Viega 3/4 in. x 100 ft. PEX Tubing
Manufacturer Part #32141
Viega

PureFlow® 3/4 in. x 10 ft. PEX Straight Length Tubing in Red

  • Fast #
  • Part #V33275
  • Item #4727121
  • Manufacturer Part #33275
3.1 out of 5 Customer Rating
Brand image

This product has been replaced by

Viega Red 100 ft. PEX Tubing
Viega 3/4 in. x 100 ft. PEX Tubing
Manufacturer Part #32141
Viega

PureFlow® 3/4 in. x 10 ft. PEX Straight Length Tubing in Red

  • Fast #
  • Part #V33275
  • Item #4727121
  • Manufacturer Part #33275
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25 Pallet: 2000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Abilene, TX
    Pick Up  Not Available
    Not available in TX
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in TX

All Sizes


Product Details

Product Details

  • Resistant to corrosion
  • Easy and fast to install
  • Reduced flow noise
  • Excellent chlorine resistance
  • UV resistant for 6 months
  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM F-876, ASTM F-877
Application:
Commercial, Residential
CSA Certified:
CSA B137.5
Collection:
PureFlow®
Color Finish Name:
Red
Diameter - Outside:
3/4 in
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connections:
Plain End
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Lead Law Compliant:
Yes
Length:
10
Material:
Plastic
Material Type:
PEX
Maximum Temperature:
140
NSF Certified:
No
Origin:
Domestic
PipeTubing Size:
3/4
Pressure Class:
160#
UL Listed:
No
UPC:
691514332758