3/4 X 3/4 BRZ PEX Press 90 Elbow
PureFlow® 3/4 X 3/4 BRZ PEX Press 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 120 Pallet: 5400-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easy and fast to install
- Factory assembled sleeve
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-877
- Collection:
- PureFlow®
- Elbow Degree:
- 90°
- End Connection 1:
- Press
- End Connection 2:
- Fitting
- End Connections:
- Press x Fitting
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- Yes
- UPC:
- 691514993119
- Weight:
- 0.319 lb