This product requires certification to purchase.

5/16 in. Bronze PEX Press Coupling

Viega

PureFlow® 5/16 in. Bronze PEX Press Coupling

  • Fast #
  • Part #V83001
  • Item #3792901
  • Manufacturer Part #83001
4.8 out of 5 Customer Rating
Brand image
Viega

PureFlow® 5/16 in. Bronze PEX Press Coupling

  • Fast #
  • Part #V83001
  • Item #3792901
  • Manufacturer Part #83001
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 850 Pallet: 30600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Viega PEX Press fittings with Smart Connect® feature
  • Factory assembled Press fittings, reducing Installation errors
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
PEX Press
End Connection 2
PEX Press
End Connections
Press
Fitting Size 1
5/16 in
Fitting Size 2
5/16 in
Fitting Sizes
5/16 in
Length
1-19/50 in
Pressure - Maximum
160 psi
Weight
0.032 lb
Characteristics & Features
Collection
PureFlow®
Fitting Type
Adapter
Material
Bronze
Electrical & Operational Information
Maximum Temperature
200
Warranty & Product Information
ASTM
ASTM F-877
CSA Certified
CSA B137.5
IAPMO Listed
No
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61-G
NSF Certified
Yes
Origin
Global
UL Listed
No
UPC
691514830018