5/8 in. Bronze PEX Press x 3/4 in. Male Sweat Adapter
PureFlow® 5/8 in. Bronze PEX Press x 3/4 in. Male Sweat Adapter
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 250 Pallet: 11250-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Viega PEX Press fittings with Smart Connect® feature
- Factory assembled Press fittings, reducing Installation errors
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Collection:
- PureFlow®
- End Connection 1:
- PEX Press
- End Connection 2:
- Male Sweat
- End Connections:
- Press x Female Sweat
- Fitting Size 1:
- 5/8
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 5/8 in x 3/4 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-3/4
- Material:
- Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 160 psi
- UL Listed:
- No
- UPC:
- 691514875316
- Weight:
- 0.119