Supply Box for 2873.7ZL Ice Maker
PureFlow® Supply Box for 2873.7ZL Ice Maker
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 150 Pallet: 1800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable Plastic
- For Ice Maker
Specifications
- Box Material:
- Plastic
- Collection:
- PureFlow®
- Fire Rated:
- No
- Height:
- 6-4/5 in
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 691514971025
- Water Hammer Arrestor Included:
- No