This product requires certification to purchase.

Standard Press Tool Battery Kit (1/2 in.-2 in.)

Viega

Ridgid® Standard Press Tool Battery Kit (1/2 in.-2 in.)

  • Fast #
  • Part #V56093
  • Item #10197387
  • Manufacturer Part #56093
3.1 out of 5 Customer Rating
Brand image
Viega

Ridgid® Standard Press Tool Battery Kit (1/2 in.-2 in.)

  • Fast #
  • Part #V56093
  • Item #10197387
  • Manufacturer Part #56093
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Durable: Brushless motor capable of over 100,000 press cycles
  • Relentless: No scheduled maintenance
  • Agile: Endless 360° head swivel for reaching tight spaces
  • Smart: Bluetooth connectivity and color-coded light indicators for easy operation
  • Bright: Robust LED lighting for low-light applications
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential
Collection:
Ridgid®
Jaw Capacity (in):
1/2 in - 2 in
Length:
16-3/5 in
Power Source:
Battery
Tool Type:
Press Tool Kit
UPC:
691514560939
Volts:
18V
Width:
24-3/5 in