This product requires certification to purchase.

XL Press Tool Battery Kit (1/2 in.-2 in.)

Viega

Ridgid® XL Press Tool Battery Kit (1/2 in.-2 in.)

  • Fast #
  • Part #V56094
  • Item #10197388
  • Manufacturer Part #56094
4.2 out of 5 Customer Rating
Brand image
Viega

Ridgid® XL Press Tool Battery Kit (1/2 in.-2 in.)

  • Fast #
  • Part #V56094
  • Item #10197388
  • Manufacturer Part #56094
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast: Presses up to 4" carbon steel in one trigger pull
  • Simple: QuickSwitch™ collar for standard and extended applications
  • Agile: 270° head swivel for access to tight spaces
  • Convenient: LED Light for low light applications
  • Versatile: Compatible with all RIDGID standard and extended 32kN attachments
  • Requires Certification

Documents


Specifications

Application:
Industrial, Marine, Commercial, Residential
Collection:
Ridgid®
Jaw Capacity (in):
1/2 in - 2 in
Length:
16-3/5 in
Power Source:
Battery
Tool Type:
Press Tool Kit
UPC:
691514560946
Volts:
18V
Width:
24-3/5 in