1-1/2 in. 4-way Mixing Valve
1-1/2 in. 4-way Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Vitocrossal 200 Gas-fired Condensing Boiler
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- Valve Body Style:
- 4-way
- Valve Size:
- 1-1/2 in
- Valve Type:
- Mixing Valve