This product requires certification to purchase.

2 in. 3-Way Mixing Valve

Viessmann

2 in. 3-Way Mixing Valve

  • Fast #
  • Part #V7134746
  • Item #3801359
  • Manufacturer Part #7134746
5 out of 5 Customer Rating
Brand image
Viessmann

2 in. 3-Way Mixing Valve

  • Fast #
  • Part #V7134746
  • Item #3801359
  • Manufacturer Part #7134746
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
Viessmann Vitodens 200-W Gas-Fired Stainless Steel Condensing Boiler
IAPMO Listed:
No
NSF Certified:
No
UL Listed:
No
Valve Size:
2 in
Valve Type:
Mixing Valve