Commercial Gas Boiler 199 MBH Natural Gas and Propane
Commercial Gas Boiler 199 MBH Natural Gas and Propane
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- With new industry-leading technology and the most standard features
- Mobile ViCare app and Wi-Fi connectivity included
- Up to 98% at full modulation, with 95% AFUE on all models
- And venting flexibility with vent length up to 198 ft (60 m)
- Uses natural gas or liquid propane - no fuel conversion kit required
- And zero clearance to combustibles make it a great choice for limited-space installations
- The new generation Vitodens 200-W offers the right solution for every heating demand, with ultra-quiet performance, efficiency and comfort
- Vitodens 200-W is controlled on-demand through the most responsive control system in the industry, and is equipped with an intelligent combustion management system
- The Vitodens 200-W offers an integrated Wi-Fi interface, which allows the system to connect directly to the internet allowing for seamless integration with the ViCare app for smartphone or tablet
- Once connected, ViCare offers a range of homeowner tools, including remote operation of your boiler, DHW scheduling and temperature control, visualized fuel usage and cost savings, and the peace of mind that your home's heating system is up and running, no matter where you are
-
Green
Specifications
- AFUE:
- 95 %
- AMP:
- 12
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H, ASME IV
- Application:
- Residential
- BTU:
- 199000
- BTU Heat Rating:
- 187000 Btu/h
- Boiler Type:
- Gas Boiler
- CSA Certified:
- CSA B51
- Condensing:
- Yes
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.6 gpm
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 39 in
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Media:
- Hot Water
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 88 kW
- Width:
- 17-3/4 in