Residential Gas Boiler 120 MBH

You last purchased this on
 
Viessmann

Vitodens 100-W® Residential Gas Boiler 120 MBH

This product requires certification to purchase.
Brand image
You last purchased this on
 
Viessmann

Vitodens 100-W® Residential Gas Boiler 120 MBH

  • Fast #
  • Part #V7722776
  • Item #9548207
  • Manufacturer Part #7722 776
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 95% AFUE rating on all models
  • And zero clearance to combustibles make it a great choice for limited-space installations
  • Mobile ViCare app and Wi-Fi connectivity included
  • Peace of mind through future-proof design
  • And venting flexibility with vent length up to 180 ft (60 m)
  • Every home, every budget
  • Uses natural gas or liquid propane - no mechanical adjustments required
  • All pipe connections located at the bottom and serviceable components accessible from the front
  • Reliable and consistent performance
  • Clean and efficient
  • Requires Certification

Specifications

AFUE:
95.00 %
AMP:
12
ANSI:
ANSI 372, ANSI Z21.13
ASME:
ASME B51, ASME H
Application:
Commercial, Residential
BTU:
120000
Boiler Type:
Combi Boiler
CSA Certified:
CSA B51
Collection:
Vitodens 100-W®
Condensing:
Yes
Depth:
19-3/4 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Flow Rate:
6.2 gpm
Fuel Type:
Natural Gas, Propane
Green Product:
Yes, Energy Star
Heat Exchanger Type:
Stainless Steel
Height:
33-3/4 in
Input (MBH):
120 MBH
Installation Type:
Wall Mount
Material:
Stainless Steel
Media:
Hot Water
NSF:
NSF 372
NSF Certified:
Yes
Phase:
Single Phase
Return Pipe Connection:
3/4 in
Supply Pipe Connection Size:
3/4 in
Vent Type:
Direct Vent
Volts:
120V
Width:
17-3/4 in