Residential Gas Boiler 199 MBH
Residential Gas Boiler 199 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Mobile ViCare app and Wi-Fi connectivity included
- All pipe connections located at the bottom and serviceable components accessible from the front
- 95% AFUE rating on all models
- Uses natural gas or liquid propane - no mechanical adjustments required
- And zero clearance to combustibles make it a great choice for limited-space installations
- And venting flexibility with vent length up to 180 ft (60 m)
- With its outstanding design and price/performance ratio, the Vitodens 100-W is the perfect mix of performance and value
- Its compact design, zero clearance to combustibles and extremely quiet operation make the Vitodens 100-W an ideal choice even in the smallest spaces
- At the heart of the Vitodens 100-W is the Viessmann-made MatriX-Plus cylinder burner with Lambda pro plus combustion control
- Together, they offer clean combustion, 10:1 turn-down ratio and quiet operation with either propane or natural gas, which can be changed at the push of a button
-
Green
Specifications
- AFUE:
- 95.00 %
- AMP:
- 12
- ANSI:
- ANSI Z21.13, ANSI 372
- ASME:
- ASME H, ASME IV
- Application:
- Residential
- BTU:
- 199000
- BTU Heat Rating:
- 187000 Btu/h
- Boiler Type:
- Combi Boiler
- CSA Certified:
- CSA B51
- Condensing:
- Yes
- Depth:
- 21-3/4 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 10.6 gpm
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 39 in
- Input (MBH):
- 199 MBH
- Installation Type:
- Wall Mount
- Media:
- Hot Water
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 1 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-3/4 in