120 gal. Indirect-Fired Water Heater Tank
Vitocell 300-V 120 gal. Indirect-Fired Water Heater Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Long service life due to corrosion-resistant hot water tank and heat exchanger coil construction of high-alloy stainless steel
- For applications requiring larger quantities of hot water, several Vitocell 300-H tanks can be combined into a multiple-tank battery via common headers
- Certified to CSA Low Lead Content Certification Program, including US Safe Drinking Water Act, NSF/ANSI 372 as well as other applicable US State requirements
- No sacrificial anode required for additional corrosion protection, therefore no anode replacement costs
- Tank coil extends to the bottom of tank, guaranteeing even water temperatures at all times
- Reliable hot water comfort due to fast, even heating with large-diameter 1 1/4" (32 mm) non-finned heat exchanger coil
Specifications
- Capacity:
- 120 gal
- Collection:
- Vitocell 300-V
- End Connections:
- MNPT
- Height:
- 35
- Material:
- Stainless Steel
- Material Type:
- 316L
- Power Source:
- Indirect
- Water Heater Capacity Range:
- Greater than 100 gal
- Water Heater Type:
- Indirect Fired
- Weight:
- 421