42 gal. Indirect Water Heater
Vitocell 300-V 42 gal. Indirect Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
Specifications
- Capacity:
- 42 gal
- Collection:
- Vitocell 300-V
- Height:
- 74-1/2
- Material:
- Stainless Steel
- Power Source:
- Indirect
- Water Heater Capacity Range:
- 41 - 50 gal
- Water Heater Type:
- Indirect Fired