Residential Gas Boiler 150 MBH
Vitodens 100-W® Residential Gas Boiler 150 MBH
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 95% AFUE rating on all models
- And zero clearance to combustibles make it a great choice for limited-space installations
- Mobile ViCare app and Wi-Fi connectivity included
- Peace of mind through future-proof design
- And venting flexibility with vent length up to 180 ft (60 m)
- Every home, every budget
- Uses natural gas or liquid propane - no mechanical adjustments required
- All pipe connections located at the bottom and serviceable components accessible from the front
- Reliable and consistent performance
- Clean and efficient
Specifications
- AFUE:
- 95.00 %
- AMP:
- 12
- ANSI:
- ANSI 372, ANSI Z21.13
- ASME:
- ASME B51, ASME H
- Application:
- Commercial, Residential
- BTU:
- 150000
- Boiler Type:
- Gas Boiler
- CSA Certified:
- CSA B51
- Collection:
- Vitodens 100-W®
- Condensing:
- Yes
- Depth:
- 21-3/4 in
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Flow Rate:
- 8.8 gpm
- Fuel Type:
- Natural Gas, Propane
- Green Product:
- Yes, Energy Star
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 39 in
- Input (MBH):
- 150 MBH
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Phase:
- Single Phase
- Return Pipe Connection:
- 1 in
- Supply Pipe Connection Size:
- 3/4 in
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-3/4 in