This product requires certification to purchase.

Commercial Gas Boiler 120 MBH Natural Gas and Propane

Viessmann

Vitodens 200-W® Commercial Gas Boiler 120 MBH Natural Gas and Propane

  • Fast #
  • Part #V7722779
  • Item #9547059
  • Manufacturer Part #7722779
3.6 out of 5 Customer Rating
Brand image
Viessmann

Vitodens 200-W® Commercial Gas Boiler 120 MBH Natural Gas and Propane

  • Fast #
  • Part #V7722779
  • Item #9547059
  • Manufacturer Part #7722779
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • With new industry-leading technology and the most standard features
  • Up to 98% at full modulation, with 95% AFUE on all models
  • Uses natural gas or liquid propane - no fuel conversion kit required
  • Mobile ViCare app and Wi-Fi connectivity included
  • And venting flexibility with vent length up to 198 ft (60 m)
  • And zero clearance to combustibles make it a great choice for limited-space installations
  • Outstanding versatility for any application
  • Peace of mind through future-proof design
  • Ultra-efficient and clean combustion
  • Reliable and consistent performance
  • Requires Certification
  • Green


Specifications

AFUE:
95 %
AMP:
12
ANSI:
ANSI Z21.13
ASME:
ASME B51, ASME H
Application:
Commercial, Residential
BTU:
120000
Boiler Type:
Gas Boiler
CSA Certified:
CSA B51
Collection:
Vitodens 200-W®
Condensing:
Yes
Depth:
19-3/4 in
Emission:
Low NOx
Energy Star Compliant:
Yes
Fuel Type:
Natural Gas, Propane
Heat Exchanger Type:
Stainless Steel
Height:
33-3/4 in
Input (MBH):
120 MBH
Installation Type:
Wall Mount
Material:
Stainless Steel
Phase:
Single Phase
Return Pipe Connection:
3/4 in
Supply Pipe Connection Size:
3/4 in
Vent Type:
Direct Vent
Volts:
120V
Watts:
88 kW
Width:
17-3/4 in