Gas-Fired Condensing Boiler - 125 MBH - High Temperature Heating - Inox-Radial Heat Exchanger - 95%
Vitodens 222-F® Gas-Fired Condensing Boiler - 125 MBH - High Temperature Heating - Inox-Radial Heat Exchanger - 95%
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95
- BTU Heat Rating:
- 125000 Btu/h
- Boiler Type:
- Gas Boiler
- CEC Compliant:
- For Sale in CA
- Collection:
- Vitodens 222-F®
- Condensing:
- Yes
- Energy Star Compliant:
- Yes
- Fuel Type:
- Propane, Natural Gas
- Height:
- 64
- Ignition System:
- Gas Fired
- Input (MBH):
- 125 MBH
- Length:
- 23-1/2
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 30 psi
- Return Pipe Connection:
- 3/4
- Supply Pipe Connection Size:
- 3/4
- UL Listed:
- Yes
- Watts:
- 35
- Width:
- 23-5/8