Gas-Fired Condensing Boiler - 125 MBH - High Temperature Heating - Inox-Radial Heat Exchanger - 95%
Vitodens 222-F® Gas-Fired Condensing Boiler - 125 MBH - High Temperature Heating - Inox-Radial Heat Exchanger - 95%
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Green
Specifications
- AFUE:
- 95.00 %
- ASME:
- ASME Section IV
- Application:
- Commercial
- BTU:
- 125000
- BTU Heat Rating:
- 125000 Btu/h
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B51
- Collection:
- Vitodens 222-F®
- Condensing:
- Yes
- Depth:
- 23-1/2 in
- Energy Star Compliant:
- Yes
- Flow Rate:
- 3.3 gpm
- Fuel Type:
- Natural Gas
- Height:
- 64 in
- Ignition System:
- Gas Fired
- Input (MBH):
- 125 MBH
- Installation Type:
- Wall Mount
- Length:
- 23-1/2 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 45 psi
- Return Pipe Connection:
- 3/4 in
- Supply Pipe Connection Size:
- 3/4 in
- UL Listed:
- No
- Width:
- 25-3/8 in