Pump Controller Kit - for Vitotronic 200, KW2
Vitotronic 200® Pump Controller Kit - for Vitotronic 200, KW2
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Different programming levels for system users and heating contractors
- Large display format with simple language provides for easy understanding of all data
- Illuminated operating mode switches and heating circuit buttons
- Switching times easy to set
- Digital time switch with day and week feature. If heating program is changed, times preset for domestic hot water heating will be adjusted accordingly
Specifications
- Application:
- Commercial, Residential
- Collection:
- Vitotronic 200®
- Energy Star Compliant:
- No
- Watts:
- 200 kW