16-1/2 in. Vessel Round Glass Bathroom Sink in Oceania
16-1/2 in. Vessel Round Glass Bathroom Sink in Oceania
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Above counter installation creates a modern look
- Solid tempered glass construction with textured exterior and polished interior
- VIGO glass vessel sinks are handmade and each may feature slight unique color variations
- All VIGO glass vessel sinks feature a quality assured limited lifetime warranty
- Sink resists scratches as well as stains from household cleaners, toothpaste and cosmetics
- Pairs beautifully with any VIGO vessel or wall mount bathroom faucet and VIGO pop-up drains
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Oceania
- Depth:
- 16-1/2 in
- Drain Opening:
- 1-3/4 in
- Height:
- 6 in
- IAPMO Listed:
- Yes
- Length:
- 16-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-1/2 in x 15-1/2 in x 5-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- Less than 20 in
- UPC:
- 849922001494
- Vessel Only:
- Yes
- Width:
- 16-1/2 in