2-1/2 x 4-1/2 in. Bathroom Sink Drain in Chrome
2-1/2 x 4-1/2 in. Bathroom Sink Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Solid brass construction
- With an overflow
- Push down style pop-up
- Round pop-up cover
Specifications
- Color Finish Name:
- Chrome
- Drain Opening:
- 1-3/4 in
- Grid Drain Material:
- Brass
- Overflow Included:
- Yes
- Product Type:
- Pop-Up Drain
- Strainer Diameter:
- 2-1/2 in
- Tailpiece Length:
- 4-1/2 in
- Tailpiece Style:
- Straight
- UPC:
- 813775015502