22-1/2 in. Vessel Mount Rectangular Glass Bathroom Sink in Russet
22-1/2 in. Vessel Mount Rectangular Glass Bathroom Sink in Russet
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Above-counter installation for a modern look
- Solid tempered glass construction with textured exterior and polished interior
- VIGO glass vessel sinks are handmade, and each may feature slight unique color variations
- All VIGO glass vessel sinks feature a quality assured limited lifetime warranty
- Sink resists scratches as well as stains from household cleaners, toothpaste and cosmetics
- Pairs beautifully with any VIGO vessel or wall mount bathroom faucet and VIGO pop-up drains
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Color Finish Category:
- Browns
- Color Finish Name:
- Russet
- Drain Opening:
- 1-3/4 in
- Length:
- 22-1/2 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 22-1/2 in x 22-1/2 in x 4-1/2 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Glass
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 816686016507
- Vessel Only:
- Yes
- Width:
- 22-1/2 in