VIGO ANVIL MATTE STONE VESSEL BATHROOM SINK WITH CASS WALL MOUNT BATHROOM FAUCET AND POP-UP DRAIN IN MATTE BLACK
Anvil VIGO ANVIL MATTE STONE VESSEL BATHROOM SINK WITH CASS WALL MOUNT BATHROOM FAUCET AND POP-UP DRAIN IN MATTE BLACK
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- MATTE STONE TM: VIGO’s proprietary solid core composite is smooth, non-porous and naturally hygienic that expertly resists scratches, fading, and impact
- VESSEL MOUNT INSTALLATION: Install bathroom sink above the counter to save space and bring contemporary look
- SEAMLESS DESIGN: Made from one solid piece and hand-polished, this sink shows no signs of seams or lines
- WATERFALL EFFECT: removable drain plate creates waterfall effect inside the sink
- REPELLENT SEAL TM: bacteria-resistant coating makes vessel sinks interior more hygienic
- NON-STICK SHIELD TM: interior coating prevents residue from sticking to the surface of the sink for hands-free cleaning
- SPLASH GUARD TM: Deep vessel bowl guards against water splashing
- QUICK DRAIN TM: innovative sealant promotes fast streamlined draining for a clog-free experience
- SILENT DROP TM: solid core construction mutes sound for a quieter bathroom experience
- TEMP GUARD TM: heat resistant technology safeguards the sink from hot tools and curling irons
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Collection:
- Anvil
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- NSF Certified:
- Yes
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Depth:
- 4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Matte Stone™
- UPC:
- 849922064710
- Vessel Only:
- Yes