This product requires certification to purchase.

Bathroom Sink Drain in Chrome

VIGO

Bathroom Sink Drain in Chrome

  • Fast #
  • Part #VVG07001CH
  • Item #9622018
  • Manufacturer Part #VG07001CH
4.5 out of 5 Customer Rating
Brand image
VIGO

Bathroom Sink Drain in Chrome

  • Fast #
  • Part #VVG07001CH
  • Item #9622018
  • Manufacturer Part #VG07001CH
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FinishPlated™ 7-layer coating finish is consistent throughout the entire product and provides a lifetime of brilliance
  • ClogFree™ technology prevents hair from clogging drains simple DIY installation ensures a quick 10-minute installation process
  • Compatible with any vessel sink with a 1-3/4" diameter drain hole all VIGO bathroom accessories feature a 1-year warranty
  • Requires Certification

Specifications

CSA Certified:
CSA B125.1-12
Color Finish Name:
Chrome
Grid Drain Material:
Brass
Overflow Included:
No
Product Type:
Grid Drain Assembly
UPC:
849922059136