Three Handle Single Function Shower System in Matte Black
Bowery Three Handle Single Function Shower System in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- FinishPlated™ ensures that the hardware finish is consistent throughout the entire product
- EZDivert™ single handle easily changes water to selected function for the showerhead, jets and hand shower
- ThermoControl™ hot and cold integrated thermostatic valves for temperature control
- InnerGuard™ prevents massage jets from build-up and clogging
- EZInstall™ supports DIY installation in minutes
- All VIGO shower panels feature a quality assured limited lifetime warranty
Specifications
- Body Spray Flow Rate:
- 1.8 gpm
- CEC Compliant:
- For Sale in CA
- Collection:
- Bowery
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Connection Size:
- 1/2 in
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Type:
- Knob
- Hose Length:
- 60 in
- Number of Handles:
- Three Handle
- Shower Arm Reach:
- 13 in
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- Trim Only:
- No
- UPC:
- 849922059440