This product requires certification to purchase.

Three Handle Single Function Shower System in Matte Black

VIGO

Bowery Three Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #VVG08023MB
  • Item #9622041
  • Manufacturer Part #VG08023MB
3.1 out of 5 Customer Rating
Brand image
VIGO

Bowery Three Handle Single Function Shower System in Matte Black

  • Fast #
  • Part #VVG08023MB
  • Item #9622041
  • Manufacturer Part #VG08023MB
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • FinishPlated™ ensures that the hardware finish is consistent throughout the entire product
  • EZDivert™ single handle easily changes water to selected function for the showerhead, jets and hand shower
  • Thermocontrol™ hot and cold integrated thermostatic valves for temperature control
  • InnerGuard™ prevents massage jets from build-up and clogging
  • EZInstall™ supports quick and easy DIY installation in minutes
  • All VIGO shower panels feature a quality assured limited lifetime warranty
  • Requires Certification
Dimensions & Measurements
Body Spray Flow Rate
1.8 gpm
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.8 gpm
Hose Length
60 in
Shower Arm Reach
13 in
Showerhead Flow Rate
1.8 gpm
Characteristics & Features
Collection
Bowery
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Knob
Number of Handles
Three Handle
Showerhead Function
Single
Spray Type
Massage
Trim Only
No
Warranty & Product Information
Application
Residential
CEC Compliant
For Sale in CA
UPC
849922059488