Single Handle Pull Down Kitchen Faucet in Matte Black
Brant Single Handle Pull Down Kitchen Faucet in Matte Black
Product Details
Product Details
- 360° swivel spout
- 1.8 gpm flow rate
- Single-hole installation
- Spray face resists corrosion and tarnishing
- Single lever water and temperature control
- Water pressure tested for industry standard
- Sedale ceramic disc cartridge tested for 500,000 uses
- Retractable spout with 30"of nylon braided hose
- Solid brass construction with matte black finish
- All mounting hardware and hot/cold waterlines are included
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Brant
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18-1/2
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-1/8
- Spout Reach:
- 8-1/4
- UPC:
- 849922029573