Single Handle Pull Down Kitchen Faucet in Matte Brushed Gold with Matte Black
Brant Single Handle Pull Down Kitchen Faucet in Matte Brushed Gold with Matte Black
Product Details
Product Details
- 360° swivel spout
- 1.8 gpm flow rate
- Single-hole installation
- Spray face resists corrosion and tarnishing
- Single lever water and temperature control
- Water pressure tested for industry standard
- Sedal ceramic disc cartridge tested for 500,000 uses
- Retractable spout with 30"of nylon braided hose
- Solid brass construction
- All mounting hardware and hot/cold waterlines are included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 61, ANSI Z97.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1-12
- Collection:
- Brant
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Matte Brushed Gold, Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 18-1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Included:
- Yes
- Handle Material:
- Brass
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Kitchen Faucet Type:
- Pull Down
- Maximum Deck Thickness:
- 2-1/4 in
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 6-1/8 in
- Spout Reach:
- 8-1/4 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- UPC:
- 849922055459