This product requires certification to purchase.

VIGO CASS WALL MOUNT BATHROOM FAUCET IN MATTE BRUSHED GOLD

VIGO

Cass VIGO CASS WALL MOUNT BATHROOM FAUCET IN MATTE BRUSHED GOLD

  • Fast #
  • Part #VVG05007MG
  • Item #9918358
  • Manufacturer Part #VG05007MG
5 out of 5 Customer Rating
Brand image
VIGO

Cass VIGO CASS WALL MOUNT BATHROOM FAUCET IN MATTE BRUSHED GOLD

  • Fast #
  • Part #VVG05007MG
  • Item #9918358
  • Manufacturer Part #VG05007MG
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • FinishPlated™ ensures that hardware finish is consistent throughout the matte black wall mount faucet
  • EZInstall™ makes installing the three-hole bathroom faucet easy without the use of putty
  • EternalSeal™ is an expertly tested ceramic cartridge that prevents leaks and dripping
  • Wall mount installation provides additional counter space
  • Solid brass construction makes the wall mounted faucet durable and easy-to-clean
  • Faucet is WaterSense® certified to conserves water without sacrificing performance
  • All VIGO bathroom faucets feature a quality assured limited lifetime warranty
  • Ceramic disc valve tested for a lifetime of use
  • Nozzle resists mineral build-up and is easy-to-clean
  • All mounting hardware and hot/cold water lines included
  • Requires Certification
  • Green


Specifications

ANSI:
ANSI 61
Bathroom Faucet Type:
Widespread, Wall Mount
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Cass
Color Finish Category:
Gold Tones
Color Finish Name:
Matte Brushed Gold
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Length (in):
2
Handle Type:
Knob
Height:
3
IAPMO Listed:
Yes
Length:
9-5/8
NSF:
NSF 61
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Number of Pieces:
1 Piece
Spout Reach:
7-1/8
Spout Type:
Fixed
Type:
VVG05007MG
UPC:
849922059655
WaterSense Labeled:
Yes