16 in. Vessel Concrete Round Bathroom Sink in Grey
Concreto Stone™ 16 in. Vessel Concrete Round Bathroom Sink in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- User-friendly instructions support a quick and easy above-counter installation
- Handcrafted, durable concrete composite material is bacteria-resistant
- Elegantly rounded contours with smooth and seamless edges
- QuickDrain™ technology promotes fast and complete water drainage
- TempGuard™ technology safeguards the sink from extremely high temperatures
- Symmetrical and eco-friendly fluted design complements any modern bathroom style
- Handcrafted and solid core construction mutes sound for a quieter bathroom experience
- Unique and long-lasting composite material resists damage and discoloration
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Collection:
- Concreto Stone™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Opening:
- 3/4 in
- Length:
- 16 in
- Shape:
- Round
- Sink Bowl Size:
- 16 in x 16 in
- Sink Depth:
- 4-1/4 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- UPC:
- 849922073279
- Width:
- 16 in