Self-rimming/Drop-in Bathroom Sink in Grey
Concreto Stone™ Self-rimming/Drop-in Bathroom Sink in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Above counter vessel sink installation provides more counter space on bathroom vanities
- Concreto Stone™ is an artisan-crafted concrete blend composite that is stronger and more durable than fireclay
- QuickDrain™ design construction supports fast and seamless draining
- NonStickShield™ material is non-stick for easy cleaning
- TempGuard™ sink’s surface is resistant against high temperatures and heat
- User-friendly instruction supports quick and easy DIY installation
- All VIGO vessel sinks are backed by a quality assured limited lifetime warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Concreto Stone™
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Drain Opening:
- 1-3/4 in
- Length:
- 22-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 21-14/25 in x 13-87/100 in x 3-87/100 in
- Sink Depth:
- 4-3/4 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Concrete
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 849922058740
- Vessel Only:
- Yes
- Width:
- 14-14/25 in